C.H. Hanson Bilingual Yellow Social Distancing Decal 0.08 in. H X 10 in. W

  • Mfr # 15092

  • Zoro # G805998271


product price:  $1.69
/ea
Sold in multiples of 12 for $20.28

Key Features

Width
10-3/4 in
Height
11.9 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15092
Zoro #
G805998271
UPC #
81834150925
Country of Origin
China

Dimensions

Width
10-3/4 in
Height
11.9 in
Thickness
0.08 in

Description

C.H. Hanson's stand here floor decal is the perfect solution for marking social distance or directing foot traffic. Each floor decal is self adhesive, 10 in. diameter and is made from durable, tear resistant PVC.


  • • Self-adhesive
  • • Easy to apply to any clean, flat surface
  • • Durable, tear resistant material ideal for high traffic areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.