Zoro Homepage

C.H. Hanson Brass Stencils 5In High10035, Letter Set, Brass, 33 Pieces

  • Mfr # 10035

  • Zoro # G1247797


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Number of Pieces
33
Material
Brass
Includes
(1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period (.), (1) Period Ender, (1) Ampersand (&), A to Z, (1) Apostrophe
Character Type
Letter Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035
Zoro #
G1247797
UPC #
081834100357
Country of Origin
United States

Dimensions

Individual Character Height
5 in

Details

Item
C.H. Hanson Brass Stencils 5In High10035
Stencil Type
Letter Set
Number of Pieces
33
Material
Brass
Includes
(1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period (.), (1) Period Ender, (1) Ampersand (&), A to Z, (1) Apostrophe
Character Type
Letter Set
Reusable
Yes
Interlocking
Yes
Product Type
Stencil Set
Included Characters, Messages, and Symbols
1 each: A to Z, Beginner, Period Ender, Spacer, Comma, Dash, Period, Ampersand

Description

Stencil Set, Character Type Letter Set, Font Gothic, Included Characters, Messages, and Symbols A to Z, Ampersand (&), Blank ( ), Comma (,), Dash (-), Period (.), Includes Period Ender (·), Individual Character Height 5 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 5 in, Message or Symbol Width Not Applicable, Number of Pieces 33, Overall Stencil Height 7 in, Overall Stencil Thickness 0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.