Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Chuck, Air, 115VAC, 4-1/4 in.

  • Mfr # 20010

  • Zoro # G8796304


product price: $5,305.99
/ea
Free Shipping & Returns

Key Features

Type
Air
Length (In.)
22
Width (In.)
15
Height (In.)
12
For Use With
Bench Model Micro Percussion Marking Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20010
Zoro #
G8796304
UPC #
081834200101
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
22
Width (In.)
15
Height (In.)
12
Dia. (In.)
6
Open Length (In.)
4-1/4
Dia.
5 in
Overall Length (In.)
4-1/4
Closed Length (In.)
3-1/2
Height
12 in
Width
15 in
Closed Length
3 1/2 in
Open Length
4 1/4 in

Details

Item
Lathe Chuck
Type
Air
For Use With
Bench Model Micro Percussion Marking Machine
Voltage
115VAC
Capacity Max. (In.)
5
Includes
Base Stand, Motor, Air Close Clamping
Clamping Force (Lb.)
2000
Tolerance
0.0005 in
Construction
Steel
Pole Type
Single
Piston Stroke (In.)
0.25
Application
For Use with Bench Model Micro Percussion Marking Machine
Wattage (kW)
450
Capacity Min. (In.)
0.118
Jaw Type
Solid
Jaw Material
Steel
Number of Jaws
3
Max. Bore (In.)
5
Gripping Range Internal
0.118 in
Capacity Max.
5 in
Max. Bore
5 in
Piston Stroke
1/4 in
Capacity Min.
0.1180 in
Mount
Direct Mount
Max. Clamping Force
2,000 lb

Description

Lathe Chuck, Number of Jaws 3, Type Air, Mount Direct Mount, Jaw Type Solid, Max. Clamping Force 2,000 lb, Application For Use with Bench Model Micro Percussion Marking Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.