Zoro Homepage

Flag Marking Red Bg10

  • Mfr # 15065

  • Zoro # G506990215


product price: $8.65
/ea

Key Features

Length
0.1 in
Application
For flag marking in surveying, construction, and agriculture
Weight
0.175 lbs
Overall Height
16.5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15065
Zoro #
G506990215
UPC #
81834150659
Country of Origin
United States

Dimensions

Length
0.1 in
Overall Height
16.5 in
Width
4 in

Details

Application
For flag marking in surveying, construction, and agriculture
Weight
0.175 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.