Zoro Homepage

Hand Stamp Character

  • Mfr # 36302

  • Zoro # G1247605


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36302
Zoro #
G1247605
UPC #
-
Country of Origin
United States

Details

Item
2 Character Hand Stamp Sc 3/32

Description

Hand Stamp Character, Character Height 3/32 in, For Maximum Surface Hardness 30 HRC, For Shank Diameter Not Applicable, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Character, Shank Length Not Applicable, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.