Zoro Homepage

Hand Stamp Kit, Letter Set

  • Mfr # 20220

  • Zoro # G5724162


product price: $45.49
/ea

Key Features

Material
6150 Steel
Character Height
1/8 in
Includes
27 Pieces: Spanish Letters A-Z and Ampersand
Character
27 Pieces: Spanish Letters A-Z and Ampersand
Character Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20220
Zoro #
G5724162
UPC #
081834202204
Country of Origin
United States

Dimensions

Character Height
1/8 in
Character Width
1/16 in
Shank Length
2 3/8 in
Shank Thickness
1/4 in
Shank Width
1/4 in
For Shank Diameter
1/8 in

Details

Item
Spanish Stamps Set
Material
6150 Steel
Includes
27 Pieces: Spanish Letters A-Z and Ampersand
Character
27 Pieces: Spanish Letters A-Z and Ampersand
Character Type Set
Letter Set
Impression Character Style
Gothic
Duty
Light
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
US DOE RDT-F7-3T Specification Compliance
No
Stamp Material
Steel
Product Type
Character Sets
Includes Holder
No
Characters Included
A thru Z, Ampersand(&)
Letter Casing
Uppercase

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.