Zoro Homepage

Hand Stamp Kit, Letter Set

  • Mfr # 20260

  • Zoro # G5676991


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Material
6150 Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
Character Width
1/4 in
For Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20260
Zoro #
G5676991
UPC #
081834202600
Country of Origin
United States

Dimensions

Character Height
3/16 in
Character Width
1/4 in
For Shank Diameter
3/16 in
Shank Thickness
3/16 in
Shank Length
2 3/8 in
Shank Width
3/16 in

Details

Item
Steel Stamps Set
Material
6150 Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
US DOE RDT-F7-3T Specification Compliance
No
Includes Holder
No
Product Type
Character Sets
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Impression Character Style
Gothic
Letter Casing
Lowercase
Stamp Material
Steel
Character Type Set
Letter Set
Characters Included
A thru Z, Ampersand(&)
Duty
Light

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Lowercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.