Hand Stamp Kit, Letter Set
Mfr # 20360
Zoro # G5836397
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
6150 Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
Character Width
1/4 in
Includes Holder
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20360
Zoro #
G5836397
UPC #
081834203607
Country of Origin
United States
Dimensions
Character Height
3/8 in
Character Width
1/4 in
Shank Length
2 3/4 in
Shank Thickness
1/2 in
For Shank Diameter
3/8 in
Shank Width
1/2 in
Details
Item
Steel Stamps Set
Material
6150 Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
Includes Holder
No
Stamp Material
Steel
Impression Character Style
Gothic
Characters Included
A thru Z, Ampersand(&)
Product Type
Character Sets
Character Type Set
Letter Set
US DOE RDT-F7-3T Specification Compliance
No
Letter Casing
Lowercase
Duty
Light
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Lowercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.