Zoro Homepage

Hand Stamp Kit, Letter Set

  • Mfr # 20851

  • Zoro # G5615653


product price: $66.19
/ea

Key Features

Material
Steel
Character Height
1/8 in
Includes
(27) A to Z, Ampersand (&)
Indication
Character and Size are Marked on Thumb Side
Shank Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20851
Zoro #
G5615653
UPC #
081834208510
Country of Origin
United States

Dimensions

Character Height
1/8 in
Shank Length
2 1/2 in
Shank Size Square
5/16 in
Shank Thickness
5/16 in
Shank Width
5/16 in
For Shank Diameter
1/8 in

Details

Item
Letter Set
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Indication
Character and Size are Marked on Thumb Side
Case Material
Plastic
Impression Letter Type
Standard
Character
(27) A to Z, Ampersand (&)
Stamp Material
Steel
Character Type Set
Letter Set
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Characters Included
A thru Z, Ampersand(&)
US DOE RDT-F7-3T Specification Compliance
No
Duty
Moderate
Impression Character Style
Gothic
Product Type
Character Sets
Includes Holder
No
Letter Casing
Uppercase

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.