Zoro Homepage

Hand Stamp Kit, Letter Set

  • Mfr # 21750

  • Zoro # G5745275


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3-1/2"
Includes
(27) A to Z, Ampersand (&)
Case Material
Wood
Shank Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21750
Zoro #
G5745275
UPC #
081834217505
Country of Origin
United States

Dimensions

Overall Height
3-1/2"
Character Height
3/16 in
Shank Length
3 1/2 in
Shank Size Square
9/16 in
Character Width
9/16 in
Overall Width
9/16"
Shank Thickness
9/16 in
Shank Width
9/16 in
For Shank Diameter
3/16 in

Details

Item
Hand Stamp
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Case Material
Wood
Character
(27) A to Z, Ampersand (&)
Duty
Heavy
Impression Character Style
Gothic
Characters Included
A thru Z, Ampersand(&)
Character Type Set
Letter Set
Stamp Material
Steel
Product Type
Character Sets
US DOE RDT-F7-3T Specification Compliance
No
For Maximum Surface Hardness
Rockwell C Scale 60 to 63
Includes Holder
No
Letter Casing
Uppercase

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.