Hand Stamp Kit, Letter Set
Mfr # 26300
Zoro # G5685337
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Shank Length
3 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26300
Zoro #
G5685337
UPC #
081834263007
Country of Origin
United States
Dimensions
Character Height
1/4 in
Shank Length
3 in
Shank Size Square
1/2 in
Shank Thickness
1/2 in
For Shank Diameter
1/4 in
Shank Width
1/2 in
Details
Item
Letter Set
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Standards
None
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Low Stress Dot Design
Impression Character Style
Low Stress Dot Design
Includes Holder
No
Letter Casing
Uppercase
Characters Included
A to Z, Ampersand (&)
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Product Type
Hand Stamp Kit
Duty
Heavy
Stamp Material
Steel
US DOE RDT-F7-3T Specification Compliance
Yes
Character Type Set
Letter Set
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Dot-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.