Hand Stamp Kit, Letter Set
Mfr # 26350
Zoro # G5573023
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Character Height
3/8 in
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Impression Letter Type
Gothic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26350
Zoro #
G5573023
UPC #
081834263502
Country of Origin
United States
Dimensions
Character Height
3/8 in
Shank Length
3 1/8 in
Shank Size Square
5/8 in
For Shank Diameter
3/8 in
Shank Width
5/8 in
Shank Thickness
5/8 in
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Dot-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.