Hand Stamp Kit, Letter Set
Mfr # 29200
Zoro # G5773293
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Material
440C Stainless Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
Character Width
1/8 in
Character Type Set
Letter Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29200
Zoro #
G5773293
UPC #
081834292007
Country of Origin
United States
Dimensions
Character Height
1/4 in
Character Width
1/8 in
Shank Width
3/8 in
For Shank Diameter
1/4 in
Shank Length
2 5/8 in
Shank Thickness
3/8 in
Details
Item
Steel Stamps Set
Material
440C Stainless Steel
Includes
(27) A to Z, Ampersand (&)
Character
(27) A to Z, Ampersand (&)
Character Type Set
Letter Set
Stamp Material
Stainless Steel
Includes Holder
No
Duty
Light
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
US DOE RDT-F7-3T Specification Compliance
No
Letter Casing
Uppercase
Product Type
Hand Stamp Kit
Characters Included
A to Z, Ampersand (&)
Impression Character Style
Gothic
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.