Hand Stamp Kit, Letter/Number Set
Mfr # 20624
Zoro # G7591735
product price: $60.39
/eaKey Features
Material
Steel
Character Height
1/8 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Hardness
Rockwell C Scale 57 to 59 on Character End and 45 to 48 on Striking End
Indication
Character and Size are Marked on Thumb Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20624
Zoro #
G7591735
UPC #
081834206240
Country of Origin
United States
Dimensions
Character Height
1/8 in
Shank Length
2 3/8 in
Shank Size Square
1/4 in
Shank Width
1/4 in
For Shank Diameter
1/8 in
Shank Thickness
1/4 in
Details
Item
Letter and Number Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Hardness
Rockwell C Scale 57 to 59 on Character End and 45 to 48 on Striking End
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Gothic
Case Material
Steel
Character
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Impression Character Style
Gothic
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Includes Holder
No
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&)
Product Type
Character Sets
US DOE RDT-F7-3T Specification Compliance
No
Duty
Light
Stamp Material
Steel
Character Type Set
Letter/Number Set
Letter Casing
Uppercase
Description
Hand Stamp Kit, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.