Hand Stamp Kit, Letters, Numbers, and Punctuation, 1/16 in Character Height, Steel, Steel

  • Mfr # 27770

  • Zoro # G5634745


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Character
Letters, Numbers, and Punctuation
Character Height
1/16 in
Material
Steel
Color
Steel
Character Type
Letters, Numbers, Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27770
Zoro #
G5634745
UPC #
081834277707
Country of Origin
United States

Dimensions

Character Height
1/16 in
Character Width
1/32 in
Shank Thickness
1/4 in
Shank Length
1 in
Shank Width
15/16 in
Holder Shank Size
1/16 in
For Shank Diameter
1/16 in
Holder Width
2 1/4 in
Holder Length
6 1/2 in

Details

Item
Hand Stamp Kit
Character
Letters, Numbers, and Punctuation
Material
Steel
Color
Steel
Character Type
Letters, Numbers, Punctuation
Includes
(3) Blank Spacers, (40) A to Z, 0 to 8 (With 6 Serving as 9), Dash, Holder
Duty
Light
Characters Included
(3) Blank Spacers, 0 to 8 (With 6 Serving as 9), A to Z, Dash (-)
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Stamp Material
Steel
Letter Casing
Uppercase
Product Type
Hand Stamp Kit
Character Type Set
Letter/Number/Symbol Set
Maximum Characters per Line
16
Includes Holder
Yes
Case Material
Wood
Impression Character Style
Gothic
Replacement Holder Mfr. Model Number
27601
US DOE RDT-F7-3T Specification Compliance
No

Description

Hand Stamp Kit, Character Height 1/16 in, Character Type Set Letter/Number/Symbol Set, Characters Included Blank ( ), 0 to 8 (With 6 Serving as 9), A to Z, Dash (-), Duty Light, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/16 in, Holder Length 6 1/2 in, Holder Shank Size 1/16 in, Holder Width 2 1/4 in, Impression Character Style Sharp-Face, Includes (3) Blank ( ), Includes Holder Yes, Letter Casing Uppercase, Maximum Characters per Line 16, Product Type Hand Stamp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.