Hand Stamp Kit, Number Set
Mfr # 20521
Zoro # G1653117
product price: $13.39
/eaKey Features
Shank Length
2 3/8 in
Character Height
3/32 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
For Shank Diameter
3/32 in
Impression Character Style
Gothic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20521
Zoro #
G1653117
UPC #
081834205212
Country of Origin
United States
Dimensions
Shank Length
2 3/8 in
Character Height
3/32 in
For Shank Diameter
3/32 in
Shank Thickness
1/4 in
Shank Width
1/4 in
Details
Item
Number Stamp Set
Includes
(9) 0 to 8 (With 6 Serving as 9)
Impression Character Style
Gothic
Product Type
Character Sets
Includes Holder
No
Character Type Set
Number Set
US DOE RDT-F7-3T Specification Compliance
No
Stamp Material
Steel
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Duty
Light
Characters Included
0 thru 9 (6 doubles as 9)
Description
Hand Stamp Kit, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.