Hand Stamp Kit, Number Set
Mfr # 20561
Zoro # G4112315
product price: $21.79
/eaKey Features
Material
Steel
Character Height
3/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Hardness
63 Rockwell
Metal Stamp Type
Number Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20561
Zoro #
G4112315
UPC #
081834205618
Country of Origin
United States
Dimensions
Character Height
3/16 in
Shank Length
2 3/8 in
Shank Size Square
5/16 in
For Shank Diameter
3/16 in
Shank Width
5/16 in
Shank Thickness
5/16 in
Details
Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Hardness
63 Rockwell
Metal Stamp Type
Number Set
Character Name
(9) Pieces - 0 through 8 with 6 Serving as 9
Case Material
Plastic
Character
(9) 0 to 8 (With 6 Serving as 9)
Duty
Light
Product Type
Character Sets
Impression Character Style
Gothic
Includes Holder
No
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Stamp Material
Steel
Characters Included
0 thru 9 (6 doubles as 9)
US DOE RDT-F7-3T Specification Compliance
No
Character Type Set
Number Set
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.