Zoro Homepage

Hand Stamp Kit, Number Set

  • Mfr # 25521

  • Zoro # G9502954


product price: $27.19
/ea

Key Features

Material
Steel
Character Height
1/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Shank Size Square
5/16 in
Hardness
48 On A Rockwell C Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25521
Zoro #
G9502954
UPC #
081834255217
Country of Origin
United States

Dimensions

Character Height
1/16 in
Shank Size Square
5/16 in
Shank Length
2 1/2 in
For Shank Diameter
1/4 in
Shank Thickness
5/16 in
Shank Width
5/16 in

Details

Item
Letter Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Hardness
48 On A Rockwell C Scale
Impression Letter Type
Gothic
Character
(9) 0 to 8 (With 6 Serving as 9)
Product Type
Character Sets
Duty
Heavy
Impression Character Style
Reversed
Includes Holder
No
Stamp Material
Steel
Characters Included
0 thru 9 (6 doubles as 9)
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
US DOE RDT-F7-3T Specification Compliance
Yes
Character Type Set
Number Set

Description

Hand Stamp Kit, Character Height 1/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.