Zoro Homepage

Hand Stamp Kit, Number Set

  • Mfr # 25621

  • Zoro # G5800742


product price: $42.49
/ea

Key Features

Material
Steel
Character Height
1/4 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Impression Letter Type
Reversed
Shank Size Square
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25621
Zoro #
G5800742
UPC #
081834256214
Country of Origin
United States

Dimensions

Character Height
1/4 in
Shank Size Square
1/2 in
Shank Length
3 in
Shank Width
1/2 in
Shank Thickness
1/2 in
For Shank Diameter
1/4 in

Details

Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Impression Letter Type
Reversed
Case Material
Plastic
Indication
Character and Size are Marked on Thumb Side
Character
(9) 0 to 8 (With 6 Serving as 9)
Impression Character Style
Reversed
Includes Holder
No
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Product Type
Character Sets
Stamp Material
Steel
Character Type Set
Number Set
Characters Included
0 thru 9 (6 doubles as 9)
Duty
Heavy
US DOE RDT-F7-3T Specification Compliance
Yes

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.