Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stamp Kit, Number Set

  • Mfr # 29150

  • Zoro # G5621323


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
440C Stainless Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Character Width
1/16 in
Character
(9) 0 to 8 (With 6 Serving as 9)
Characters Included
0 to 8 (With 6 Serving as 9)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29150
Zoro #
G5621323
UPC #
081834291505
Country of Origin
United States

Dimensions

Character Height
1/8 in
Character Width
1/16 in
For Shank Diameter
1/8 in
Shank Thickness
1/4 in
Shank Length
2 3/8 in
Shank Width
1/4 in

Details

Item
Steel Stamps Set
Material
440C Stainless Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Character
(9) 0 to 8 (With 6 Serving as 9)
Characters Included
0 to 8 (With 6 Serving as 9)
US DOE RDT-F7-3T Specification Compliance
No
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Product Type
Hand Stamp Kit
Character Type Set
Number Set
Impression Character Style
Gothic
Includes Holder
No
Stamp Material
Stainless Steel
Duty
Light

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.