Hand Stamp Kit, Number Set
Mfr # 29250
Zoro # G5521083
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Material
440C Stainless Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Character
(9) 0 to 8 (With 6 Serving as 9)
Character Width
1/8 in
Duty
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29250
Zoro #
G5521083
UPC #
081834292502
Country of Origin
United States
Dimensions
Character Height
1/4 in
Character Width
1/8 in
Shank Length
2 5/8 in
For Shank Diameter
1/4 in
Shank Width
3/8 in
Shank Thickness
3/8 in
Details
Item
Steel Stamps Set
Material
440C Stainless Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Character
(9) 0 to 8 (With 6 Serving as 9)
Duty
Light
Product Type
Hand Stamp Kit
Includes Holder
No
Characters Included
0 to 8 (With 6 Serving as 9)
Stamp Material
Stainless Steel
Character Type Set
Number Set
US DOE RDT-F7-3T Specification Compliance
No
Impression Character Style
Gothic
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness 30 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.