HandStampCharacter, IndividualCharacter
Mfr # 21151F
Zoro # G9502972
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Material
Steel
Character Height
3/8 in
Includes
F
Shank Length
3 1/8 in
Impression Letter Type
Gothic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21151F
Zoro #
G9502972
UPC #
-
Country of Origin
United States
Dimensions
Character Height
3/8 in
Shank Length
3 1/8 in
Shank Size Square
9/16 in
Shank Width
9/16 in
For Shank Diameter
3/8 in
Shank Thickness
9/16 in
Details
Item
Letter Stamp
Material
Steel
Includes
F
Impression Letter Type
Gothic
Hardness
48 On A Rockwell C Scale
Impression Character Style
Gothic
Duty
Moderate
Includes Holder
No
Product Type
Individual Characters
Characters Included
F
Stamp Material
Steel
Character Type Set
Individual Character
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
US DOE RDT-F7-3T Specification Compliance
No
Letter Casing
Uppercase
Description
Hand Stamp Character, Character Height 3/8 in, Character Type Set Individual Character, Characters Included F, Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.