Letter P For Model 26000, Letter Set, Round Face Font, 27 Pieces
Mfr # 26000P
Zoro # G1247830
product price: $32.49
/eaKey Features
Stencil Type
Letter Set
Number of Pieces
27
Font
Round Face
Includes
A to Z, Ampersand (&)
Stencil Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26000P
Zoro #
G1247830
UPC #
-
Country of Origin
United States
Dimensions
Overall Stencil Height
6 in
Individual Character Height
1/2 in
Overall Stencil Width
6 1/16 in
Details
Item
Letter P For Model 26000
Stencil Type
Letter Set
Number of Pieces
27
Font
Round Face
Includes
A to Z, Ampersand (&)
Stencil Application
Industrial
Included Characters, Messages, and Symbols
A to Z, Ampersand (&)
Product Type
Stencil Set
Description
Stencil Set, Font Round Face, Included Characters, Messages, and Symbols P, Individual Character Height 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Steel, Message or Symbol Height 1/2 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height Not Applicable, Overall Stencil Thickness Not Applicable, Overall Stencil Width Not Applicable, Product Type Stencil Set, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.