Letter Set, 1/2 In. H, Steel, 26000
Mfr # 26000
Zoro # G3228111
product price: $408.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
4 in
Character Height
1/2 in
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26000
Zoro #
G3228111
UPC #
081834260006
Country of Origin
United States
Dimensions
Shank Length
4 in
Character Height
1/2 in
Shank Size Square
3/4 in
Shank Width
3/4 in
For Shank Diameter
1/2 in
Shank Thickness
3/4 in
Details
Item
Letter Set
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Impression Letter Type
Low Stress Round Face
Indication
Marked with a Slash on Thumb Side
Standards
Government Specifications for Minimum Stress Marking
Includes Holder
No
Characters Included
A to Z, Ampersand (&)
Letter Casing
Uppercase
Duty
Moderate
US DOE RDT-F7-3T Specification Compliance
Yes
Character Type Set
Letter Set
Impression Character Style
Low Stress Round Face
Product Type
Hand Stamp Kit
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Stamp Material
Steel
Description
Hand Stamp Kit, Character Height 1/2 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 7/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.