Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Green Vest, Red Reflect Stripes

  • Mfr # 55115

  • Zoro # G4861267


product price: $14.49
/ea

Key Features

Color
Lime Green
Material
Mesh
Number of Pockets with Closure
0
Stripe Color
Red
Features
One Size Fits All, Reflective Stripes, Soft Mesh Vest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55115
Zoro #
G4861267
UPC #
-
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Item
Safety Vest
Color
Lime Green
Material
Mesh
Number of Pockets with Closure
0
Stripe Color
Red
Features
One Size Fits All, Reflective Stripes, Soft Mesh Vest
Includes LED Lights
No
Total Number of Pockets
0
Number of Inside Pockets
0
Fall Protection Compatible
No
Breakaway
No
Reflective Stripe Color
Red
Number of Outside Pockets
0
Fabric Construction
Mesh
Reflective Stripe Location
Chest
Closure Type
velcro fastener

Description

Lime Green Vest,Red Reflect Stripes, Number of Pockets with Closure 0, Features One Size Fits All, Reflective Stripes, Soft Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.