Zoro Homepage

Locking C-Clamp, 18"

  • Mfr # 71800

  • Zoro # G4861039


product price: $38.99
/ea

Key Features

Max. Opening
8"
Throat Depth
10"
Overall Length
18"
Size
8"
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71800
Zoro #
G4861039
UPC #
081834771809
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
10"
Overall Length
18"
Size
8"
Jaw Width
1/2"

Details

Max. Opening
8"
Finish
Nickel Plated
Features
Constructed For Quality, Strength, and Durability
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Item
Locking C-Clamp,18"

Description

This C.H. Hanson Locking C-Clamp, 18" is the perfect solution for holding and securing objects in place. It is made to be strong and durable so you can rely on it to keep your project safe and secure. Constructed with quality, strength, and durability in mind, this locking clamp features a nickel plated finish. The throat depth measures 10", while the max opening is 8". The overall length of the clamp is 18". It has a jaw width of 1/2". When you need to hold or secure objects in place, use this C.H. Hanson Locking C-Clamp, 18" because it will not let you down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.