Zoro Homepage

Locking C-Clamp, Swivel Pads, 18"

  • Mfr # 71825

  • Zoro # G4861020


product price: $36.49
/ea

Key Features

Max. Opening
8"
Throat Depth
10"
Overall Length
18"
Size
8"
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71825
Zoro #
G4861020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
10"
Overall Length
18"
Size
8"
Jaw Width
1-1/4"

Details

Max. Opening
8"
Finish
Nickel Plated
Features
Constructed For Quality, Strength, and Durability
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Item
Locking C-Clamp,Swivel Pads,18"

Description

If you are looking for a locking C-Clamp, the C.H. Hanson 71825 Locking C-Clamp is an excellent choice. It is built to last and will handle any job with ease. The nickel plated finish ensures that this clamp resists corrosion and rusting. This quality product has a throat depth of 10" and an overall length of 18". It features an 8" max opening which makes it easy to apply pressure on even the toughest materials. Constructed for strength, durability, and quality, this locking clamp will get the job done right every time. The C.H Hanson Locking C-Clamp is the tool you need to take your projects from good to great.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.