Zoro Homepage

Locking C-Clamp, Swivel Pads, 6"

  • Mfr # 70620

  • Zoro # G4861145


product price: $13.49
/ea

Key Features

Max. Opening
1-3/4"
Throat Depth
1-3/4"
Overall Length
6"
Size
1-3/4"
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70620
Zoro #
G4861145
UPC #
081834706207
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
1-3/4"
Overall Length
6"
Size
1-3/4"
Jaw Width
3/4"

Details

Max. Opening
1-3/4"
Finish
Nickel Plated
Features
Constructed For Quality, Strength, and Durability
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Item
Locking C-Clamp,Swivel Pads,6"

Description

This C.H. Hanson Locking C-Clamp, Swivel Pads, 6" is a tool that will come in handy for your next project. This locking clamp has swivel pads to allow you to work on flat or rounded surfaces without leaving any marks. It also has a nickel plated finish for durability and corrosion resistance. The jaws are 3/4" wide and the throat depth is 1-3/4". This locking clamp from C.H. Hanson is the ideal tool for securing materials while you work on them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.