Zoro Homepage

Locking Sheet Metal Clamp, 8"

  • Mfr # 70800

  • Zoro # G4861109


product price: $21.69
/ea

Key Features

Max. Opening
1-1/2"
Throat Depth
1-3/4"
Overall Length
8"
Size
1-1/2"
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70800
Zoro #
G4861109
UPC #
081834708003
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
1-3/4"
Overall Length
8"
Size
1-1/2"
Jaw Width
3"

Details

Max. Opening
1-1/2"
Finish
Nickel Plated
Features
Constructed For Quality, Strength, and Durability
Number of Pieces
1
Locking Clamp Product Grouping
Locking Sheet Metal Clamp
Item
Locking Sheet Metal Clamp,8"

Description

Locking Sheet Metal Clamp,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.