
Lumber Flags, Red, 12" x 12"
Mfr # 10490
Zoro # G4861459
product price: $36.29
/eaKey Features
Height
12.3 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10490
Zoro #
G4861459
UPC #
-
Country of Origin
China
Dimensions
Height
12.3 in
Details
Item
Lumber Flags,Red,12" x 12"
Color
Red
Description
Lumber Flags,Red,12 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.