Mark Flag Red 21"100Pk
Mfr # 15080
Zoro # G706990220
product price: $16.15
/eaKey Features
Height
21 in
Length
2 in
Width
1.8 in
Color
Red Fluorescent
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15080
Zoro #
G706990220
UPC #
81834150802
Country of Origin
United States
Dimensions
Height
21 in
Length
2 in
Width
1.8 in
Details
Color
Red Fluorescent
Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.