Zoro Homepage

Marking Flag, 1.8 in. W., 2 in. L., 100 PK

  • Mfr # 15079

  • Zoro # G105896970


product price: $13.29
/pk 100, $0.13/ea

Key Features

Overall Height
21 in.
Width
1.8 in.
Length
2 in.
For Use With
For flag marking in surveying, construction, and agriculture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15079
Zoro #
G105896970
UPC #
81834150796
Country of Origin
United States

Dimensions

Overall Height
21 in.
Width
1.8 in.
Length
2 in.

Details

Item
Marking Flag
For Use With
For flag marking in surveying, construction, and agriculture

Description

C.H. Hanson Marking Flags are the perfect product for surveying, construction &agriculture. Our high visibility, fade resistant flags easily mark communication, alarm or signal lines; cables; wires; pipes; lines or underground sprinklers and utilities. These durable, long-lasting flags are constructed from weatherproof poly vinyl chloride that is designed with toughness hold up to harsh outdoor conditions and maintain its shape.


  • • For surveying, construction and agriculture
  • • Mark location of underground sprinklers, pipes and lines
  • • Flags measure 2.5 x 3.5 inches
  • • Wire staff
  • • Call for custom logo and flags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.