Zoro Homepage

Marking Flag, 4 in. W., 10 PK

  • Mfr # 15180

  • Zoro # G105897151


product price: $7.89
/pk 10, $0.79/ea
Sold in multiples of 2 for $15.78

Key Features

Overall Height
16.5 in.
Width
4 in.
For Use With
to alert people of danger, to section off parts to not enter, to prevent the passing of people and vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15180
Zoro #
G105897151
UPC #
81834151809
Country of Origin
China

Dimensions

Overall Height
16.5 in.
Width
4 in.

Details

Item
Marking Flag
For Use With
to alert people of danger, to section off parts to not enter, to prevent the passing of people and vehicles

Description

C.H. Hanson marking flags are the perfect product for surveying, construction and agriculture. Flags easily mark communication, alarm or signal lines; cables; wires; pipes; lines or underground sprinklers and utilities. These durable, long-lasting flags are constructed from weatherproof poly vinyl chloride that is designed with toughness hold up to harsh outdoor conditions and maintain its shape.


  • • Made with high quality material
  • • High visibility and fade resistant
  • • Call for custom logo and flags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.