Zoro Homepage

Marking Machine Bit, Carbide, 0.125 in.

  • Mfr # 20012

  • Zoro # G8796313


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 om
End
Single
Finish
Bright (Uncoated)
Application
For Marking Metals, Plastic and Wood
Tip Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20012
Zoro #
G8796313
UPC #
081834200125
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 1/2 om
Tip Dia.
0.125 in

Details

End
Single
Finish
Bright (Uncoated)
Application
For Marking Metals, Plastic and Wood
Item
Marking Machine Bit
Cutting Direction
Vertical
Shape
Conical Point
Material
Carbide

Description

Marking Machine Bit, 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.