Numbered Tag, Brass, 1 in H x 1 in W, 1 in Dia., Brown, Round, 25 PK

  • Mfr # 40005

  • Zoro # G4900551


product price:  $41.17
/pk 25, $1.65/ea

Key Features

Material
Brass
Color
Brown
Height
1 in
Width
1 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40005
Zoro #
G4900551
UPC #
081834400051
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Diameter
1 in
Hole Size
3/16 in
Thickness
0.04 in
Text Character Height
0.75 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brown
Character Series
51 to 75
Character Type
Numbers
Tag Shape
Round
Number Series
51 to 75
Shape
Round
Includes
(25) Numbered Tags
Indoor/Outdoor Usage
Indoor/Outdoor
Number Sequence
051-075
Marking Style
Stamped
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-50 Degrees F
UV Resistant
Yes
Printed Language
English
Abrasion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Write on Surface
Yes
Corrosion Resistant
Yes
Graffiti Resistant
No
Number of Printed Sides
1

Description

Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.