Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Square, Aluminum, 11 x 8 In, Holster

  • Mfr # 3060

  • Zoro # G3315234


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
Allows for Leveling and Plumbing, Has Three Vials to Determine Roof Pitches, Indicate Grade and Facilitate Miter Cuts, Locks in Angles, Pivots, Precise Measurement Tools
Finish
Matte
Number of Pieces
1
Graduations
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060
Zoro #
G3315234
UPC #
081834030654
Country of Origin
Taiwan, Province of China

Dimensions

Body Size
11 x 8 in
Square Size
9 1/2 in
Center-to-Edge Heel Width
4 1/2 in

Details

Item
Pivot Square
Material
Aluminum
Features
Allows for Leveling and Plumbing, Has Three Vials to Determine Roof Pitches, Indicate Grade and Facilitate Miter Cuts, Locks in Angles, Pivots, Precise Measurement Tools
Finish
Matte
Number of Pieces
1
Graduations
1/8 in
Includes
Storage Holster
Square Material
Aluminum
Graduation Color
Black
Square Type
Pivot
Coating
Clear
Edge Style
Square
Scribe Notch Location
Bottom, Top
Numeric Marks
Inches
Graduation Marks - Blade
1/8 in
Scribe Notch Start
1 in
Square Color
Silver
Scribe Notch Graduation Marks
1/8 in
System of Measurement
SAE
Graduation Marks - Base
1/8 in
Specialized Scales
Common Rafter Scale, Degree Scale
Scribe Notch End
9 in
Graduation Mark Style
Etched

Description

Pivot Square, Scribe Notch End 9 in, Scribe Notch Start 1 in, Includes Storage Holster, Center-to-Edge Heel Width 4 1/2 in, Scribe Notch Graduation Marks 1/8 in, Scribe Notch Location Bottom, Top, Square Size 9 1/2 in, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Common Rafter Scale, Degree Scale, System of Measurement SAE, Square Type Pivot, Coating Clear, Edge Style Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.