Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005
Zoro #
G8796295
UPC #
081834200057
Country of Origin
Unknown
Dimensions
Character Height
0.059" to 1.570"
Overall Height
15-3/4"
Overall Depth
23-5/8"
Cutter Dia.
0.125"
Overall Width
16-1/2"
Marking Depth
0.005" to 0.015"
Details
Item
Portable Micro Percussion Marking Machine
Hz
60
Voltage
115VAC
Phase
1
Marking Area
4-5/16" x 1-1/2"
Includes
Software, Keyboard, 5.7" Color LCD Screen, 3rd Axis Rotary Marking Option for Round Parts, 400 MB Memory Space with File Management Function, Interface for Extra Monitor and PC Communication, Air Regulator, Engraving Bit
Marking Operation
X, Y Axis
Rockwell HRC Limitation
63
Cutter Material
Carbide
Features
Independent Operation - No PC Required, Integrated Software, Internal Storage for Up to 30,000 Files, Vibrates From 80 to 300 Times Per Second
Air Requirements
90 psi
Material Compatibility
Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel
Marking Speed
1 to 4 Letters per Second
Interface
RS 232, IO, USB Port
Description
Portable Micro Percussion Marking Machine, Voltage 115V AC, Phase 1, Hz 60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.