Reflective Safety Vest Green One Size Fits All
- Mfr # 55180
- Zoro # G7775464
product price:
$
27.89
/ea
Key Features
Color
Lime Green
ANSI Class
2
Material
100% Polyester
Closure Type
Hook & Loop
Features
Construction Workers; Crossing Guards; 7 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55180
- Zoro #
- G7775464
- UPC #
- 81834551807
- Country of Origin
- China
- Item
- Safety Vest
- Color
- Lime Green
- ANSI Class
- 2
- Material
- 100% Polyester
- Closure Type
- Hook & Loop
- Features
- Construction Workers; Crossing Guards; 7 in Wide
- Fabric Weight
- 0.4 lbs
Dimensions
- Length
- 13 in
Description
CH Hanson 55180 ANSI Class 2 Lime Safety Vest. ANSI Class 2 safety vests. 100% Polyester Open Weave Mesh. Hook & Loop Front Closure. Adjustable Sides each side has a 1x 3 inch Hook & Loop strips for easy adjustment, Maximum width 56 inch. 2 inch wide silver reflective material. One side pocket for phone, pens or tools.
- • To help alert people that another human is present in their field of vision
- • Ergonomically designed
- • Lightweight and breathable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.