Zoro Homepage

Resin Pivot Square

  • Mfr # 3065

  • Zoro # G5830194


product price: $18.39
/ea

Key Features

Material
Glass, Nylon
Features
Has Three Vials to Determine Roof Pitches, Indicate Grade and Allow for Leveling and Plumbing, Locks in Angles, Pivots
Finish
Matte
Size
9-1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065
Zoro #
G5830194
UPC #
081834030654
Country of Origin
China

Dimensions

Size
9-1/2 in
Body Size
9-1/2 in
Center-to-Edge Heel Width
4 1/2 in
Square Size
9 1/2 in

Details

Item
Resin Pivot Square
Material
Glass, Nylon
Features
Has Three Vials to Determine Roof Pitches, Indicate Grade and Allow for Leveling and Plumbing, Locks in Angles, Pivots
Finish
Matte
Number of Pieces
1
Graduations
1/16 in
Use With
Framing
Includes
Framing Guide Book
Numeric Marks
Inches
Coating
Chrome
Scribe Notch Location
Bottom, Top
System of Measurement
SAE
Square Material
Glass, Nylon
Edge Style
Square
Square Color
Yellow
Graduation Marks - Blade
1/16 in
Scribe Notch Start
1 in
Scribe Notch Graduation Marks
1/16 in
Graduation Mark Style
Printed
Specialized Scales
Common Rafter Scale, Degree Scale
Scribe Notch End
9 in
Square Type
Pivot
Graduation Color
Yellow
Graduation Marks - Base
1/16 in

Description

The C.H. Hanson 03065 Resin Pivot Square is a 9-1/2 in square that offers a smooth and accurate line of reference for your next project. This square has a body size of 9-1/2 in, with graduations of 1/16 in on both sides. The square features glass and nylon construction, as well as a matte finish. It can be used with framing or cutting applications thanks to its overall size of 9-1/2 in and it's one inch wide blade. When you need an accurate line of reference for your next project, the C.H. Hanson Resin Pivot Square will come through for you every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.