Split Key Ring, Steel, 100 PK
Mfr # 40084
Zoro # G0665476
product price: $43.39
/pk 100, $0.43/eaKey Features
Material
Steel
Includes
100 Key Rings
Type
Split
Ring Size
1 1/2 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40084
Zoro #
G0665476
UPC #
-
Country of Origin
China
Dimensions
Ring Size
1 1/2 in
Key Ring Diameter
1 1/2 in
Details
Material
Steel
Item
Split Key Ring
Includes
100 Key Rings
Type
Split
Construction
Steel
Product Type
Split Key Ring
Description
Split Key Ring,,Steel,1 1/2 in D,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.