
Stamp Set 9Pc Hanson1/4"
Mfr # 20581
Zoro # G500536044
product price: $19.69
/eaKey Features
Width
2.5 in
Length
2.5 in
Height
4.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20581
Zoro #
G500536044
UPC #
81834205816
Country of Origin
United States
Dimensions
Width
2.5 in
Length
2.5 in
Height
4.625 in
Description
C.H. Hanson offers high quality letter and number stamp sets. Standard Grade Stamps are a great value, perfect for medium to light duty use. Crafted for hand-held, hammer-struck applications. Crowned striking surface ensures full force to the center of the stamp. Each shank is tempered for a firm and easy grip with an extra dose of safety. Packed in durable plastic storage containers.
- • Includes 0 thru 9 (the 6 is used as a 9)
- • Standard-high quality stamps for general purpose uses at low cost
- • For hand-held, hammer-struck applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.