Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Type Holder, 6.5 in L

  • Mfr # 27600

  • Zoro # G0906696


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Size
1/16"
Material
Alloy steel
Features
Most Durable Steel Type Holders on the Market; Easily Interchangeable Letters and Numbers; Save Time and Money with One Step Marking; Steel Type Not Included Unless Purchased As a Kit
Number of Pieces
10
Includes
(10) Type Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27600
Zoro #
G0906696
UPC #
-
Country of Origin
United States

Dimensions

Size
1/16"
Character Height
1/16 in

Details

Material
Alloy steel
Features
Most Durable Steel Type Holders on the Market; Easily Interchangeable Letters and Numbers; Save Time and Money with One Step Marking; Steel Type Not Included Unless Purchased As a Kit
Number of Pieces
10
Includes
(10) Type Holder
Locking Clamp Product Grouping
Type Holder
Item
Holder

Description

Steel Type Holder, Character Height 1/16 in, Character Type Set Not Applicable, For Maximum Surface Hardness Not Applicable, For Shank Diameter Not Applicable, Holder Length 6 1/2 in, Holder Width 2 1/4 in, Impression Character Style Not Applicable, Product Type Steel Type Holder, Shank Length Not Applicable, Stamp Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.