Steel Type Kit, Letter Set
Mfr # 20741
Zoro # G1652487
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Character Height
3/32 in
For Shank Diameter
(27) 1/32 in
Characters Included
(26) Pieces - A to Z; (1) Ampersand &
Stamp Material
Steel
Character Type Set
Letter Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20741
Zoro #
G1652487
UPC #
081834207414
Country of Origin
United States
Dimensions
Character Height
3/32 in
For Shank Diameter
(27) 1/32 in
Details
Item
Letter Stamp Set,Heavy Duty,1/32"
Characters Included
(26) Pieces - A to Z; (1) Ampersand &
Stamp Material
Steel
Character Type Set
Letter Set
Duty
Heavy
Description
Steel Type Kit, Character Height 3/32 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 3/8 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.