Steel Type Kit, Letter/Number Set
Mfr # 20622
Zoro # G1652417
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Character Height
1/16 in
Stamp Material
Steel
Character Type Set
Letter/Number Set
For Shank Diameter
(36) 1/16 in
Duty
Moderate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20622
Zoro #
G1652417
UPC #
081834206226
Country of Origin
United States
Dimensions
Character Height
1/16 in
For Shank Diameter
(36) 1/16 in
Details
Item
Letter/Number Stamp Set,Std Stl,1/16"
Stamp Material
Steel
Character Type Set
Letter/Number Set
Duty
Moderate
Characters Included
(26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
Description
Steel Type Kit, Character Height 1/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 3/8 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.