Zoro Homepage

Steel Type Kit, Letter/Number Set

  • Mfr # 21624

  • Zoro # G4861370


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Character Height
3/32 in
Duty
Heavy
For Shank Diameter
3/32 in
Stamp Material
Steel
Characters Included
(26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21624
Zoro #
G4861370
UPC #
081834216249
Country of Origin
United States

Dimensions

Character Height
3/32 in
For Shank Diameter
3/32 in

Details

Item
HD Letter/Number Stamp Set,3/32"
Duty
Heavy
Stamp Material
Steel
Characters Included
(26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
Character Type Set
Letter/Number Set

Description

Steel Type Kit, Character Height 3/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 1/2 in, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.