Steel Type Kit, Letter/Number Set
Mfr # 25683
Zoro # G1652283
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Character Height
1/16 in
Includes
(36) Pieces o through 9
Case Material
Steel
Characters Included
A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&)
Impression Character Style
Reversed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25683
Zoro #
G1652283
UPC #
081834256832
Country of Origin
United States
Dimensions
Character Height
1/16 in
For Shank Diameter
(36) 1/16 in
Details
Item
Letter/Number Stamp Set,Reversed,1/16"
Includes
(36) Pieces o through 9
Case Material
Steel
Characters Included
A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&)
Impression Character Style
Reversed
Character Type Set
Number Set
Stamp Material
Steel
Description
Steel Type Kit, Character Height 1/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 1/2 in, Stamp Material Steel, Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.