Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Type Kit, Letter/Number Set

  • Mfr # 26687

  • Zoro # G1652231


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Character Height
3/16 in
Impression Character Style
Low Stress Dot Design
For Shank Diameter
3/16 in
Character Type Set
Letter/Number Set
Characters Included
(26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26687
Zoro #
G1652231
UPC #
081834266879
Country of Origin
United States

Dimensions

Character Height
3/16 in
For Shank Diameter
3/16 in

Details

Item
Letter/Number Stamp Set,Dot Design,3/16
Impression Character Style
Low Stress Dot Design
Character Type Set
Letter/Number Set
Characters Included
(26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
Stamp Material
Steel

Description

Steel Type Kit, Character Height 3/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Dot-Face, Product Type Steel Type Kit, Shank Length 2 1/2 in, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.