Zoro Homepage

Steel Type Kit, Number Set

  • Mfr # 21340

  • Zoro # G1649678


product price: $32.79
/ea

Key Features

Character Height
3/32 in
Character Type Set
Number Set
Duty
Heavy
Stamp Material
Steel
For Shank Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21340
Zoro #
G1649678
UPC #
081834213408
Country of Origin
United States

Dimensions

Character Height
3/32 in
For Shank Diameter
3/32 in

Details

Item
Number Stamp Set,Hvy Duty,3/32"
Character Type Set
Number Set
Duty
Heavy
Stamp Material
Steel
Characters Included
(9) 0 to 9

Description

Steel Type Kit, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 5/32 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 1/2 in, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.