Zoro Homepage

Steel Type Kit, Number Set

  • Mfr # 21380

  • Zoro # G1649888


product price: $29.39
/ea

Key Features

Character Height
5/32 in
For Shank Diameter
5/32 in
Stamp Material
Steel
Characters Included
(9) 0 to 9
Character Type Set
Number Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21380
Zoro #
G1649888
UPC #
081834213804
Country of Origin
United States

Dimensions

Character Height
5/32 in
For Shank Diameter
5/32 in

Details

Item
Number Stamp Set,Hvy Duty,5/32
Stamp Material
Steel
Characters Included
(9) 0 to 9
Character Type Set
Number Set
Duty
Heavy

Description

Steel Type Kit, Character Height 5/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 30 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 3/4 in, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.