Steel Type Kit, Number Set
Mfr # 25601
Zoro # G1652907
product price: $36.29
/eaKey Features
Character Height
5/32 in
Characters Included
(9) 0 to 9
Stamp Material
Steel
For Shank Diameter
5/32 in
Character Type Set
Number Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25601
Zoro #
G1652907
UPC #
081834256016
Country of Origin
United States
Dimensions
Character Height
5/32 in
For Shank Diameter
5/32 in
Details
Item
Number Stamp Set,Reversed,3/16
Characters Included
(9) 0 to 9
Stamp Material
Steel
Character Type Set
Number Set
Description
Steel Type Kit, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), For Maximum Surface Hardness 30 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 3/4 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.